Beli resin wood di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dextone Hardener & Resin (Lem Epoksi Dua Komponen)atribut:
- Mixed Color: Cream
- Color: Resin (Clear), Hardener (Yellow)
- Mixing Ratio: 1:1
- Heat Resistance (°C): 125
- Final Drying Time (hour): 3
- Initial Dry Time (hour): 1
- Tensile Strength (psi): > 3000
- TRUSCO Multipurpose Resin Netatribut:
- Width (m): 1
- Purpose of Use: As greening curtains, anti-beast measures, packing materials, shelf fall prevention, a net.
- ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)Deskripsi:Contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled are designed to be removable with a force approxatribut:
- Operating Temp. Range: Below - 40 to 80 Degree Celcius
- Specific Gravity: 0.90
- Viscosity (Pa.s): 445
- Ikeuchi Ball Joint, PP Resin (Adaptor Nosel Fleksibel)Deskripsi:Usage:When you want to install at an angle and when you want to change the direction each time.atribut:
- Material: Glass fiber-filled polypropylene
- Overall Length (mm): 41
- Weight (g): 15
- Angle (degree): Can be changed angle / 50 (left and right each 25)
- Maximum Diameter (phi mm): 32
- Purpose of Use: For the time you want to attach with an angle and the time you want to change the orientation each time.
- ThreeBond Acetic Acid Vinyl Resin Adhesive (Lem Baut)Deskripsi:TB1401C contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled with TB1401C are designed to be removable with a force appratribut:
- Operating Temp. Range: Below - 40 to 80°C
- Appearance: Red
- Specific Gravity: 0.90
- Flash Point: 9°C
- Viscosity (Pa.s): 445
- Non Brand Epoxy Resin MortarDeskripsi:KOMOFLOOR Epoxy Resin Mortar - Transparent (ETRM-4000) adalah material pelapis lantai epoxy kokoh dari 2 komponen yang mengeras pada suhu ruangan dan tersusun dari komponen utamanya yaitu epoxy resin dan poliamina resin. Produk ini digunakan dengan mencampur material ke pasir silika selama pengerjaan. Material ini tidak menyebabkan penyusutan & retak serta memiliki sifat fisik dan kimia yang sangat baik seperti tahan abrasi, tahan material kimia dan durabilitas.atribut:
- Ratio: 5:1
- Mixing Time (minute): >3
- Thickness (mm): 5
- Pot Life (minute): 30 ± 10
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Industry Kowa Resin Spatulaatribut:
- Material: 11530: Polypropylene (PP), Other: Duracon
- 3M Resin KitDeskripsi:Completely waterproof the connection of the low voltage cable for power. The connection part can be used for aerial / underground / direct burial. Two-part, room-temperature-curing resin (resin) completely covers the connection, providing insulation, waterproofing and protection. This product conforms to the "extension regulations", and the use of scotch cast makes it possible to omit electrical connection boxes.atribut:
- Overall Length (m): 0.4
- Applicable Voltage (V): 600 or less
- TRUSCO Number: 275-9748
- Dextone Instant Glue (Lem Super)Deskripsi:Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.atribut:
- Color: Clear
- Density (g/mL): 1.05
- Size (g): 15
- Viscosity (cPs): 1-5
Daftar Harga resin wood Terbaru October 2026
| Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen) | Rp31.900 |
| Dextone Hardener & Resin (Lem Epoksi Dua Komponen) | Rp97.900 |
| TRUSCO Multipurpose Resin Net | Rp1.299.900 |
| ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut) | Rp269.900 |
| Ikeuchi Ball Joint, PP Resin (Adaptor Nosel Fleksibel) | Rp509.900 |
| ThreeBond Acetic Acid Vinyl Resin Adhesive (Lem Baut) | Rp269.900 |
| Non Brand Epoxy Resin Mortar | Rp2.799.900 |
| Dextone Multipurpose Silicone Sealant (Lem Silikon) | Rp37.900 |
| Industry Kowa Resin Spatula | Rp15.900 |
| 3M Resin Kit | Rp3.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Hardener%20%26%20Resin%20(Lem%20Epoksi%20Dua%20Komponen)/P102362239-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Synthetic%20Resin%20and%20Rubber%20Adhesive%20(Lem%20Baut)/1jP102124055-2.jpg)
/P102025000-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Acetic%20Acid%20Vinyl%20Resin%20Adhesive%20(Lem%20Baut)/P102124062-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Non%20Brand%20Epoxy%20Resin%20Mortar/cmP105469454-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Instant%20Glue%20(Lem%20Super)/P102037669-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)